Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • JIS Piping Identification Sticker Acid and Alkali

JIS Piping Identification Sticker Acid and Alkali HAI606(SSmall)

Item.#
02530254
Mfr.#
HAI606(SSmall)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color (Munsell Color System)
2.5P 5/5
Specification
With backside released paper
Type
Alkali or acid relationship
Character Contents
Caustic soda
Dimension (mm)
30x60
Material
Aluminum sticker
Shape
Sticker -
Classification
JIS pipe identification
Size
30x60mm