Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Haya 18

Item.#
02531715
Mfr.#
Haya 18
Package Qty.
1Pack(10Sheet)
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Dimensions D (mm)
25
Character Contents
Fluorescent Acaya
Dimensions C (mm)
20
Dimensions B (mm)
70
Dimensions A (mm)
10
Material
Enviro sticker
Classification
Piping identification direction table shows