Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Haya 2

5.00 (1)
Item.#
02531724
Mfr.#
Haya 2
Package Qty.
1Pack(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Contents
Kuroya
Material
Olefin stickers
Specification
With backside released paper
Classification
Piping Identification direction display
Shape
(Arrow on a white background) rectangle
Type
Kuroya
Dimensions (Vetical x Horizontal) (mm)
60x120
Description
In factories, mines, schools, theaters, ships, vehicles and aviation security and other facilities, it keeps track of the safety of such as to prevent accidental operation of the valve provided in the piping system, this standard, it keeps track of the su
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water flow of piping
5
From Japan
On 2015-08-28 19:35:39
Easy to use and good appearance.
This review is about item#02531785.