Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Haya 21

Item.#
02531733
Mfr.#
Haya 21
Package Qty.
1Pack(10Sheet)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Dimensions D (mm)
40
Character Contents
Fluorescent Midoriya
Dimensions C (mm)
30
Dimensions B (mm)
100
Dimensions A (mm)
15
Material
Enviro sticker
Classification
Piping identification direction table shows