Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Haya 29

Item.#
02531776
Mfr.#
Haya 29
Package Qty.
1Pack(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Character Contents
Fluorescent orange arrow
Dimensions C (mm)
30
Dimensions D (mm)
40
Dimensions A (mm)
15
Material
Enviro sticker
Dimensions B (mm)
100
Classification
Piping identification direction table shows