Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Arrow stick 3

5.00 (1)
Item.#
02531785
Mfr.#
Arrow stick 3
Package Qty.
1Pack(10Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Rectangle (arrow on white)
Type
Black arrow
Dimensions (Vetical x Horizontal) (mm)
40x80
Classification
Piping Identification direction display
Material
Olefin stickers
Specification
Lined paper with a backside mold release
Character Contents
Black arrow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water flow of piping
5
From Japan
On 2015-08-28 19:35:39
Easy to use and good appearance.
This review is about item#02531785.