Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Haya 30

Item.#
02531794
Mfr.#
Haya 30
Package Qty.
1Pack(10Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Dimensions C (mm)
20
Dimensions D (mm)
25
Character Contents
Fluorescent orange arrow
Material
Enviro sticker
Dimensions B (mm)
70
Dimensions A (mm)
10
Classification
Piping identification direction table shows