Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Haya 84

Item.#
02531812
Mfr.#
Haya 84
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Dimensions D (mm)
25
Character Contents
Achaia
Shape
Only arrow
Dimensions C (mm)
20
Dimensions B (mm)
70
Dimensions A (mm)
10
Material
Enviro stickers
Type
Achaia
Classification
Piping Identification direction display