Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Haya 88

Item.#
02531821
Mfr.#
Haya 88
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Type
Shiroya
Dimensions B (mm)
70
Dimensions A (mm)
10
Material
Enviro stickers
Description
In factories, mines, schools, theaters, ships, vehicles and aviation security and other facilities, it keeps track of the safety of such as to prevent accidental operation of the valve provided in the piping system, this standard, it keeps track of the suitability of the handling of the piping system to provide for the general practices for the purpose of the identification and display the piping. Peel off the backing paper of stickers [paste method] JISZ91021987 , takes peel off gradually from against a position that has been determined. Please bonded while rubbing the surface well.
Shape
Only arrow
Dimensions C (mm)
20
Dimensions D (mm)
25
Character Contents
Shiroya
Classification
Piping Identification direction display