Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Arrow93

5.00 (1)
Item.#
02531837
Mfr.#
Arrow93
Package Qty.
1Pack(10Sheet)
Ship pack of
1
14.09 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Dimensions (Vetical x Horizontal) (mm)
80x150
Material
Olefin sticker
Size
80x150mm
Character Contents
Acaya
Classification
Piping identification direction table shows
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water flow of the piping
5
From Japan
On 2015-08-28 19:35:39
Easy-to-use and appearance was good.
This review is about item#02531785.