Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Arrow94

5.00 (1)
Item.#
02531846
Mfr.#
Arrow94
Package Qty.
1Pack(10Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
60x120mm
Character Contents
Acaya
Specification
With backside released paper
Dimensions (Vetical x Horizontal) (mm)
60x120
Material
Olefin sticker
Classification
Piping identification direction table shows
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water flow of piping
5
From Japan
On 2015-08-28 19:35:39
Easy to use and good appearance.
This review is about item#02531785.