Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Special sticker arrow 04

5.00 (1)
Item.#
02531891
Mfr.#
Special sticker arrow 04
Package Qty.
1Pack(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminium sticker
Specification
Lined paper with a backside mold release
Character Contents
Black arrow
Classification
Piping Identification direction display
Type
Black arrow
Dimensions (Vetical x Horizontal) (mm)
30x85
Shape
Rectangle (arrow on white)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water flow of piping
5
From Japan
On 2015-08-28 19:35:39
Easy to use and good appearance.
This review is about item#02531785.