Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker
  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Special arrow sticker 08

5.00 (1)
Item.#
02531934
Mfr.#
Special arrow sticker 08
Package Qty.
1Pack(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
30x85
Shape
Rectangle (arrow on white)
Type
Red arrow
Classification
Piping Identification direction display
Character Contents
Red arrow
Material
Aluminium sticker
Specification
Lined paper with a backside mold release
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water flow of piping
5
From Japan
On 2015-08-28 19:35:39
Easy to use and good appearance.
This review is about item#02531785.