Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-103 (large)

4.00 (1)
Item.#
02532031
Mfr.#
PL-103 (large)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
PL warning label
Shape
Label
Type
Caution
Character Contents
Caution : There is risk of high temperature burn , so don't touch
Dimension (mm)
50x100
Material
Vapor deposition PET sticker
Specification
Lined paper with a backside mold release
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When using a machine
4
From Japan
On 2017-04-12 15:32:03
Since it stuck to all the lids of the machine, the size etc. are satisfactory. I think that it is easy to see if the color is a little more clear.
This review is about item#2532722.