Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-104(L)

5.00 (1)
Item.#
02532056
Mfr.#
PL-104(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
PL warning labels
Specification
With backside released paper
Dimension (mm)
50x100
Description
This label, use of under Various enVironmental nature of the product is expected. You must choose the appropriate material for your enVironment and characteristics of the products to be attached. Workaround text message signal word danger of type Symbol 3
Material
Deposited PET sticker
Type
Note
Shape
Label
Character Contents
Note the high-temperature portion burn care
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product management
5
From Japan
On 2016-03-03 14:36:26
It arrived soon and packaging is also polite. Use can also be done without problems. Price was also the cheapest and we recommend
This review is about item#02532056.