Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pl Warning Label

Pl Warning Label PL-106(L)

4.00 (2)
Item.#
02532092
Mfr.#
PL-106(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Deposited PET sticker
Classification
PL Warning Labels
Character Contents
Not touch Danger Electrical Hazard
Accessories
Back away Kei paper with
Size
50x100mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power unit warning of electric shock
3
From Japan
On 2017-02-21 14:37:35
Even at a high temperature, it does not come down, and the strength of the seat is also good enough to use it.
This review is about item#2532065.
Warning indication of power supply for customers of fishing boats
5
From Japan
On 2013-03-05 23:23:55
Because it is used on a fishing boat, it was a perfect product with waterproof premise. Details are shown separately in Tepra.
This review is about item#02532065.