Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-108(L)

4.00 (2)
Item.#
02532135
Mfr.#
PL-108(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Size
50x100mm
Accessories
Back away Kei paper with
Character Contents
Na open Danger Electrical Hazard power supply unit
Material
Deposited PET sticker
Classification
PL Warning Labels
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power unit warning of electric shock
3
From Japan
On 2017-02-21 14:37:35
Even at a high temperature, it does not come down, and the strength of the seat is also good enough to use it.
This review is about item#2532065.
Warning indication of power supply for customers of fishing boats
5
From Japan
On 2013-03-05 23:23:55
Because it is used on a fishing boat, it was a perfect product with waterproof premise. Details are shown separately in Tepra.
This review is about item#02532065.