Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-118(L)

4.00 (2)
Item.#
02532336
Mfr.#
PL-118(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Deposited PET sticker
Classification
PL Warning Labels
Character Contents
Dangerous driving during off-limits
Accessories
Back away Kei paper with
Size
50x100mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power unit warning of electric shock
3
From Japan
On 2017-02-21 14:37:35
Even at a high temperature, it does not come down, and the strength of the seat is also good enough to use it.
This review is about item#2532065.
Warning indication of power supply for customers of fishing boats
5
From Japan
On 2013-03-05 23:23:55
Because it is used on a fishing boat, it was a perfect product with waterproof premise. Details are shown separately in Tepra.
This review is about item#02532065.