Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-121(L)

4.00 (2)
Item.#
02532397
Mfr.#
PL-121(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
PL warning labels
Shape
Label
Type
Warning
Character Contents
Note that involved risk
Size
50x100mm
Material
Deposited PET sticker
Accessories
Back away Kei paper with
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power unit warning of electric shock
3
From Japan
On 2017-02-21 14:37:35
Even at a high temperature, it does not come down, and the strength of the seat is also good enough to use it.
This review is about item#2532065.
Warning indication of power supply for customers of fishing boats
5
From Japan
On 2013-03-05 23:23:55
Because it is used on a fishing boat, it was a perfect product with waterproof premise. Details are shown separately in Tepra.
This review is about item#02532065.