Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-122(L)

5.00 (1)
Item.#
02532415
Mfr.#
PL-122(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
50x100mm
Material
Deposited PET sticker
Accessories
Back away Kei paper with
Character Contents
Please work after the rotation has stopped completely turn off the power Note trouble and danger involved
Shape
Label
Type
Warning
Classification
PL warning labels
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Warning display of customers for the power of the fishing boat
5
From Japan
On 2013-03-05 23:23:55
Since used in fishing boats, waterproof was the perfect products in the premise. Details are presented in a separate Tepura.
This review is about item#02532065.