|
Pl Warning Label PL-128 (SMALL)
(1)
- Item.#
- 02532521
- Mfr.#
- PL-128 (SMALL)
- Package Qty.
- 1Pack(10Sheet)
- Ship pack of
- 1
Item Feature
- Classification
- PL Warning labels
- Shape
- Label
- Type
- Caution
- Character Contents
- Caution: Risk of entanglement , do not touch while rotating
- Dimension (mm)
- 35x70
- Material
- Vapor deposition PET sticker
- Specification
- Lined paper with a backside mold release
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
When using a machine
From Japan
On 2017-04-12 15:32:03
Since it stuck to all the lids of the machine, the size etc. are satisfactory. I think that it is easy to see if the color is a little more clear.
Customers Who Bought This Item Also Bought