Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-128(L)

4.00 (1)
Item.#
02532537
Mfr.#
PL-128(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.92 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Dimension (mm)
50x100
Material
Deposited PET sticker
Specification
With backside released paper
Classification
PL warning labels
Shape
Label
Type
Note
Size
50x100mm
Character Contents
Do not touch the hand attention during rotation and caught attention
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When using a machine
4
From Japan
On 2017-04-12 15:32:03
Since it stuck to all the lids of the machine, the size etc. are satisfactory. I think that it is easy to see if the color is a little more clear.
This review is about item#2532722.