Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-132(L)

4.00 (2)
Item.#
02532616
Mfr.#
PL-132(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
PL Warning Labels
Material
Deposited PET sticker
Character Contents
Do not close things and dangerous rotating parts hand
Size
50x100mm
Accessories
Back away Kei paper with
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Electric shock warning of the power supply unit
3
From Japan
On 2017-02-21 14:37:35
No cod to be at a high temperature, it can also have enough to use the strength of the sheet.
This review is about item#2532065.
Warning display of customers for the power of the fishing boat
5
From Japan
On 2013-03-05 23:23:55
Since used in fishing boats, waterproof was the perfect products in the premise. Details are presented in a separate Tepura.
This review is about item#02532065.