Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-134(Small)

4.00 (1)
Item.#
02532643
Mfr.#
PL-134(Small)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
12.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
35x70
Specification
With backside released paper
Classification
PL Warning Labels
Material
Deposited PET sticker
Size
35x70mm
Character Contents
Do not close the thing attention or rotating parts hand
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When using a machine
4
From Japan
On 2017-04-12 15:32:03
Since it stuck to all the lids of the machine, the size etc. are satisfactory. I think that it is easy to see if the color is a little more clear.
This review is about item#2532722.