Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pl Warning Label

Pl Warning Label PL-135(Small)

4.00 (1)
Item.#
02532661
Mfr.#
PL-135(Small)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
35x70mm
Dimension (mm)
35x70
Specification
With backside released paper
Classification
PL Warning Labels
Material
Deposited PET sticker
Character Contents
Note NO contact
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When using a machine
4
From Japan
On 2017-04-12 15:32:03
Since it stuck to all the lids of the machine, the size etc. are satisfactory. I think that it is easy to see if the color is a little more clear.
This review is about item#2532722.