Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-137(Small)

5.00 (1)
Item.#
02532704
Mfr.#
PL-137(Small)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
PL Warning Labels
Specification
With backside released paper
Dimension (mm)
35x70
Material
Deposited PET sticker
Size
35x70mm
Character Contents
Caution is sandwiched note
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product management
5
From Japan
On 2016-03-03 14:36:26
It arrived soon and packaging is also polite. Use can also be done without problems. Price was also the cheapest and we recommend
This review is about item#02532056.