Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-137(L)

5.00 (1)
Item.#
02532713
Mfr.#
PL-137(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
PL Warning Labels
Size
50x100mm
Character Contents
Caution is sandwiched note
Material
Deposited PET sticker
Dimension (mm)
50x100
Specification
With backside released paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product management
5
From Japan
On 2016-03-03 14:36:26
We soon arrived, polite packing. You can also without problems use. It is recommended to price also was the cheapest
This review is about item#02532056.