Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-1(L)

4.50 (4)
Item.#
02532774
Mfr.#
PL-1(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Back away Kei paper with
Classification
PL Warning Labels
Material
Deposited PET sticker
Display
Danger
Size
△ side 100mm
Specification
ISO3864
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I used it for windows and door glasses for alerting.
5
From Japan
On 2017-11-25 14:33:06
It was good that the price was cheap, but it was good if there were more variations of the design.
This review is about item#2532783.
Paste the control panel
5
From Japan
On 2017-09-15 17:51:31
It was considerably cheaper than other companies and was saved. I also would like to purchase it next time.
This review is about item#2532984.
Tensioned inside the truck tilt
4
From Japan
On 2015-02-07 19:36:26
There are many 10 units in purchase by individuals
This review is about item#02532774.
Pasting to the switchboard
4
From Japan
On 2013-08-29 15:06:47
I felt it was easy to paste as a sealant
This review is about item#02532993.