Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-14(L)

4.00 (2)
Item.#
02532835
Mfr.#
PL-14(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.59 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Classification
PL Warning Labels
Size
□ one side 100mm
Specification
With backside released paper
Character Contents
Note the cut
Material
Deposited PET sticker
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tensioned inside the truck tilt
4
From Japan
On 2015-02-07 19:36:26
There are many 10 units in purchase by individuals
This review is about item#02532774.
Pasting to the switchboard
4
From Japan
On 2013-08-29 15:06:47
I felt it was easy to paste as a sealant
This review is about item#02532993.