Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label PL-17(L)

4.50 (4)
Item.#
02532923
Mfr.#
PL-17(L)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Accessories
Back away Kei paper with
Classification
PL Warning Labels
Material
Deposited PET sticker
Display
Do not touch the rotating body
Size
□ one side 100mm
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I used it for windows and door glasses for alerting.
5
From Japan
On 2017-11-25 14:33:06
It was good that the price was cheap, but it was good if there were more variations of the design.
This review is about item#2532783.
Paste the control panel
5
From Japan
On 2017-09-15 17:51:31
It was considerably cheaper than other companies and was saved. I also would like to purchase it next time.
This review is about item#2532984.
Tensioned inside the truck tilt
4
From Japan
On 2015-02-07 19:36:26
There are many 10 units in purchase by individuals
This review is about item#02532774.
Pasting to the switchboard
4
From Japan
On 2013-08-29 15:06:47
I felt it was easy to paste as a sealant
This review is about item#02532993.