Buy more than* S$200* and get FREE SHIPPING

  • The Sticker for Helmet Shields, Blood Type

The Sticker for Helmet Shields, Blood Type HL-101

5.00 (1)
Item.#
02533027
Mfr.#
HL-101
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Classification
Safety safety products
Character Contents
Plain (only borders)
Dimensions (Vetical x Horizontal) (mm)
32x50
Material
PET sticker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe work
5
From Japan
On 2015-10-30 14:34:59
It was a very good product. If there is another opportunity, thank you.
This review is about item#07693822.