Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Sticker for Helmet Shields, Blood Type
  • The Sticker for Helmet Shields, Blood Type
  • The Sticker for Helmet Shields, Blood Type

The Sticker for Helmet Shields, Blood Type HL-103

5.00 (1)
Item.#
02533036
Mfr.#
HL-103
Package Qty.
1Pack(10Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Sticker (for helmet)
Type
Display
Dimensions (Vetical x Horizontal) (mm)
45x45
Character Contents
Green cross
Material
PET sticker
Specification
Lined paper with a backside mold release
Classification
Safety products
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe work
5
From Japan
On 2015-10-30 14:34:59
It was a very good product. If there is another opportunity, thank you.
This review is about item#07693822.