Buy more than* S$200* and get FREE SHIPPING

  • Helmet Sticker, Green

Helmet Sticker, Green HL-104

Item.#
02533045
Mfr.#
HL-104
Package Qty.
1Pack(20Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
2-ply of 30 x 90
Character Contents
Plain green rectangle
Material
Reflective stickers (acrylic film)
Specification
With back side released paper For 10 pcs helmet
Classification
Safety safety products
Shape
Sticker (helmet)
Type
Display