Buy more than* S$200* and get FREE SHIPPING

  • The Sticker for Helmet Shields, Blood Type
  • The Sticker for Helmet Shields, Blood Type
  • The Sticker for Helmet Shields, Blood Type

The Sticker for Helmet Shields, Blood Type HL-105

5.00 (1)
Item.#
02533054
Mfr.#
HL-105
Package Qty.
1Pack(10Sheet)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Display
Dimensions (Vetical x Horizontal) (mm)
30x80
Shape
Sticker (for helmet)
Character Contents
Safety first, company name, name, blood type
Specification
Lined paper with a backside mold release
Classification
Safety products
Material
PET sticker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe work
5
From Japan
On 2015-10-30 14:34:59
It was a very good product. If there is another opportunity, thank you.
This review is about item#07693822.