Buy more than* S$200* and get FREE SHIPPING

  • Danger Notice Stickers

Danger Notice Stickers Lamination 205

3.00 (2)
Item.#
02533264
Mfr.#
Lamination 205
Package Qty.
1Pack(10Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shape
Sticker
Specification
Lined paper with a backside mold release
Classification
Safety products
Size
60x50 mm
Material
PET sticker
TGK Product Number
689-87-22-08
Character Contents
Burn cautions
Type
Caution
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for winding machines
4
From Japan
On 2017-05-03 22:21:05
Although the size is good, I feel that the printing color is thin. I thought it would be more noticeable.
This review is about item#2533212.
Put it in a well-prominent place in the workplace
2
From Japan
On 2014-03-24 09:14:40
I would like a seal that is a little bigger. Also, please display it as you can see at a glance whether it is with a seal at the time of purchase. Safety display goods generally have a high unit price.
This review is about item#02533291.