Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Danger Notice Stickers

Danger Notice Stickers Paste210

3.00 (2)
Item.#
02533316
Mfr.#
Paste210
Package Qty.
1Pack(10Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Sticker
Classification
Safety safety products
Size
60x50mm
Specification
With backside released paper
Material
PET sticker
Character Contents
Gloves ban
Type
Ban
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for winding machines
4
From Japan
On 2017-05-03 22:21:05
Although the size is good, I feel that the printing color is thin. I thought it would be more noticeable.
This review is about item#2533212.
Put it in a well-prominent place in the workplace
2
From Japan
On 2014-03-24 09:14:40
I would like a seal that is a little bigger. Also, please display it as you can see at a glance whether it is with a seal at the time of purchase. Safety display goods generally have a high unit price.
This review is about item#02533291.