Buy more than* S$200* and get FREE SHIPPING

  • Sticker, Indicate and Call

Sticker, Indicate and Call Finger difference B

3.50 (2)
Item.#
02533352
Mfr.#
Finger difference B
Package Qty.
1Pack(10Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
Safety safety products
Type
Slogan
Dimension (mm)
50 round
Character Contents
Yoshi Let's go pointing and confirmation, with zero accidents
Specification
With backside released paper
Material
Olefin stickers
Shape
Sticker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Paste on helmet
5
From Japan
On 2017-10-27 15:06:38
It is a good item to activate the pointing designation.
This review is about item#2533404.
Paste on the switch of important point designation point
2
From Japan
On 2015-06-25 16:23:24
It was smaller than I thought. If there is a slightly bigger size ...
This review is about item#02533361.