Buy more than* S$200* and get FREE SHIPPING

  • Sticker, Indicate and Call

Sticker, Indicate and Call Finger difference C

3.50 (2)
Item.#
02533361
Mfr.#
Finger difference C
Package Qty.
1Pack(10Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Classification
Safety safety products
Size
40x55mm
Dimension (mm)
40x55
Specification
With backside released paper
Material
Olefin sticker
Character Contents
Left pointing - zero accidents in the finger and calling
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Paste on helmet
5
From Japan
On 2017-10-27 15:06:38
It is a good item to activate the pointing designation.
This review is about item#2533404.
Paste on the switch of important point designation point
2
From Japan
On 2015-06-25 16:23:24
It was smaller than I thought. If there is a slightly bigger size ...
This review is about item#02533361.