Buy more than* S$200* and get FREE SHIPPING

  • Badge

Badge Breast12

4.33 (3)
Item.#
02533474
Mfr.#
Breast12
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
90x60x0.7
Material
Soft Rami
Character Contents
Safety patrol
Classification
Safety safety products
Specification
With safety pin
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Since it is appointed as an internal safety and health committee member, when working site (packing / harbor) witness
5
From Japan
On 2017-05-22 14:55:49
Work clothes pocket, or sleeve attached, strong even in wet weather
This review is about item#2533492.
A patrol member will be attached to the chest during safety patrol of construction
5
From Japan
On 2013-04-19 13:55:35
Although it does not reach actual use yet, I think that it is a good product to see the real thing.
This review is about item#02533474.
Improve employee awareness
3
From Japan
On 2008-07-08 13:18:08
Material is a little, soft
This review is about item#02533501.