Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Badge

Badge Breast 4

4.00 (2)
Item.#
02533517
Mfr.#
Breast 4
Package Qty.
1Sheet
Ship pack of
1
4.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
90x60x0.7
Material
Flexible lamination
Character Contents
Safety and health officer
Classification
Safety products
Specification
With safety pin
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mounted patrol members in the chest at the time of the safety patrol of construction work
5
From Japan
On 2013-04-19 13:55:35
Still, I but did not make it into the actual use, I think that may be products that look at the real thing.
This review is about item#02533474.
Awareness of employees
3
From Japan
On 2008-07-08 13:18:08
A little, soft material
This review is about item#02533501.