Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Vertical Banners

Vertical Banners Film14

5.00 (2)
Item.#
02533587
Mfr.#
Film14
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Specification
Top and bottom pipe , with strings
Accessories
Up and down pipe tying
Weight (g)
440
Classification
Safety safety products
Character Contents
Internal working
Size
1500x450mm
Type
Suspended type
Dimensions (Vetical x Horizontal) (mm)
1500x450
Material
Nylon tarpaulin (fiber reinforced plastic)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Posted on-site construction site
5
From Japan
On 2016-11-02 19:10:50
It is very helpful to cope with safety management that becomes severe in the usual year.
This review is about item#2533675.
Welding work
5
From Japan
On 2013-02-21 17:23:42
Required for construction.
This review is about item#02533632.