Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vertical Banners

Vertical Banners Film3

5.00 (2)
Item.#
02533623
Mfr.#
Film3
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Top and bottom pipe , with strings
Accessories
Up and down pipe tying
Weight (g)
440
Classification
Safety safety products
Material
Nylon tarpaulin (fiber reinforced plastic)
Size
1500x450mm
Type
Suspended type
Dimensions (Vetical x Horizontal) (mm)
1500x450
Character Contents
Top working
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Posted on-site construction site
5
From Japan
On 2016-11-02 19:10:50
It is very helpful to cope with safety management that becomes severe in the usual year.
This review is about item#2533675.
Welding work
5
From Japan
On 2013-02-21 17:23:42
Required for construction.
This review is about item#02533632.