Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Vertical Banners

Vertical Banners Film41

5.00 (2)
Item.#
02533641
Mfr.#
Film41
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Up and down pipe tying
Weight (g)
440
Classification
Safety safety products
2014 TRUSCO Published Page
3-0473
Material
Nylon tarpaulin (fiber reinforced plastic)
Type
Suspended type
Dimensions (Vetical x Horizontal) (mm)
1500x450
Specification
Top and bottom pipe , with strings
Size
1500x450mm
Character Contents
Inspection during
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Posted on-site construction site
5
From Japan
On 2016-11-02 19:10:50
It is very helpful to cope with safety management that becomes severe in the usual year.
This review is about item#2533675.
Welding work
5
From Japan
On 2013-02-21 17:23:42
Required for construction.
This review is about item#02533632.