Buy more than* S$200* and get FREE SHIPPING

  • Vertical Banners

Vertical Banners Curtain 45

5.00 (2)
Item.#
02533675
Mfr.#
Curtain 45
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
1500 x 450
Shape
Vertical banners
Character Contents
Open flame in use
Classification
Safety products
Specification
Top and bottom pipe , with strings
Material
Nylon tarpaulin (vinyl with fiber)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Posted on-site construction site
5
From Japan
On 2016-11-02 19:10:50
It is very helpful to cope with safety management that becomes severe in the usual year.
This review is about item#2533675.
Welding work
5
From Japan
On 2013-02-21 17:23:42
Required for construction.
This review is about item#02533632.