Buy more than* S$200* and get FREE SHIPPING

  • Vertical Banners

Vertical Banners Film5

5.00 (2)
Item.#
02533684
Mfr.#
Film5
Package Qty.
1PC
Ship pack of
1
48.32 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Classification
Safety safety products
Size
1500x450mm
Type
Suspended type
Dimensions (Vetical x Horizontal) (mm)
1500x450
Character Contents
Off-limits
Specification
Top and bottom pipe , with strings
Accessories
Up and down pipe tying
Weight (g)
440
Material
Nylon tarpaulin (fiber reinforced plastic)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Posted on the site of the site work
5
From Japan
On 2016-11-02 19:10:50
It has helped very much to respond to safety management that every year becomes severe.
This review is about item#2533675.
Welding work
5
From Japan
On 2013-02-21 17:23:42
Essential to the construction work.
This review is about item#02533632.