Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 100MR

Item.#
02534235
Mfr.#
100MR
Package Qty.
1PC
Ship pack of
1
55.59 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Number of Leafs
10
Measuring Range (mm)
0.03 - 0.40
Description 2
With linearscale made of stainless
Leaf Combination (mm)
0.03, 0.04, 0.05, 0.08, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40
Leaf Length (mm)
100
Material
SK tempering steel
TRUSCO Part Number
102-9002