Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 100MT

Item.#
02534244
Mfr.#
100MT
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0869
Measuring Range (mm)
0.04 to 3.0
Leaf Length (mm)
100
TRUSCO Part Number
102-9096
Number of Leafs
12
Material
SK hardened steel
Weight (g)
95
Leaf Combination (mm)
0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30,1.00,2.00,3.00