Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 100MX

Item.#
02534253
Mfr.#
100MX
Package Qty.
1PC
Ship pack of
1
81.49 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Number of Leafs
13
Leaf Length (mm)
100
TRUSCO Part Number
102-9126
Material
SK hardened steel
Measuring Range (mm)
0.03 - 3.0
Leaf Combination (mm)
0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.10, 0.15, 0.20, 0.30, 1.00, 2.00, 3.00