Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 100MY

3.00 (1)
Item.#
02534262
Mfr.#
100MY
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Combination (mm)
0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.70, 0.80, 1.00
Measuring Range (mm)
0.03 - 1.0
TRUSCO Part Number
102-9037
Number of Leafs
19
Material
SK tempering steel
Leaf Length (mm)
100
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During engine maintenance
3
From Japan
On 2017-09-13 19:42:27
The width is also exactly the same as this, which is good for usual and easy to use.
This review is about item#2534393.