Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 150MH

Item.#
02534287
Mfr.#
150MH
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Combination (mm)
0.10, 0.20, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
Measuring Range (mm)
0.10 - 1.0
Material
SK tempering steel
Number of Leafs
10
Leaf Length (mm)
150
TRUSCO Part Number
102-9169